SIGNIFY 281162 4 ft 32W 4100K T8 Fluorescent Lamp
Description
F32T8/TL841/XLL/ALTO Straight T8 Fluorescent Tube Light Bulb - 32 watt - 48 - T8 - Medium Bi-Pin - (G13) Base - 4,100K - 800 Series - Extra Long Life - Color Temperature: 4,100K - Average Lifetime: 46000 hours - Lumens (light output): 2950 - CRI: 85
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | Double-End, Linear, Straight |
Bulb Base Group | Bi-Pin | Designation | F32T8/TL841/XLL/ALTO |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2950 lm |
Color Temperature | 4100 K | Average Life | 40000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 85 |
Bulb Color/Finish | Opaque | Diameter | 1 in |
Maximum Overall Length | 48 in | UPC | 046677281168 |
Packages
1 - UNIT - 1 | 30 - Unit - (30) |