SIGNIFY 272294 LAMP FLUOR 86 CRI 48in32W T8 5K 272294
Description
Philips T8 lamps are energy-efficient lighting solutions. F32T8/TL850 ALTO - 32W- This 32 watt energy saving T8 fluorescent light bulb is 48 long and has a 5000K daylight color temperature - Its long 36,000 hour life helps reduce maintenance labor costs - Life 20000 (3 hr om instant/rapid start), 25000 (12 hr on instant/rapid start) hr - Energy saver - universal start - 48 In nominal length - Style TL 850 - HI VISION[R] PHOSPHOR- Medium 2 pin base - initial intensity 2950 - Color rendering index 85 - Color temperature 5000 K - Standard package 25.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | Energy Saving |
Bulb Base Group | Bi-Pin | Designation | F32T8/TL850 ALTO |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2850 lm |
Color Temperature | 5000 K | Average Life | 36000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 82 |
Start Type | Instant/Rapid Start | Maximum Overall Length | 1219.2 mm |
Application | General | UPC | 046677272296 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |