![phif32t8tl850alto30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12906127.jpg?preset=medium)
48" 32W 5000K 2850LM T8 G13 Base Linear Fluorescent Lamp with ALTO Technology (30/Pack)
Description
Philips T8 lamps are energy-efficient lighting solutions. F32T8/TL850 ALTO - 32W- This 32 watt energy saving T8 fluorescent light bulb is 48 long and has a 5000K daylight color temperature - Its long 36,000 hour life helps reduce maintenance labor costs - Life 20000 (3 hr om instant/rapid start), 25000 (12 hr on instant/rapid start) hr - Energy saver - universal start - 48 In nominal length - Style TL 850 - HI VISION[R] PHOSPHOR- Medium 2 pin base - initial intensity 2950 - Color rendering index 85 - Color temperature 5000 K - Standard package 25.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Designation | F32T8/TL850 ALTO 30PK | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Wattage | 32 W |
Lumens | 2710 lm | Color Temperature | 5000 K |
Average Life | 24000 - 30000 hr | Light Color | Bright White |
Color Rendering Index (CRI) | 82 | Start Type | Instant/Programmed |
Bulb Color/Finish | Opaque | Mercury Content | 1.7 mg |
Diameter | 1 in | Maximum Overall Length | 48 in |
UPC | 046677281564 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |