![phif32t8tl850altoplus](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394459935.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 5000K Philips ALTO T8 PlusHV Flourescent Lamp, White
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F32T8/TL850 PLUS ALTO HV 30PK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2850 lm | Color Temperature | 5000 K |
Average Life | 24000 hr | Light Color | 850 Neutral |
Color Rendering Index (CRI) | 86 | Diameter | 25.4 MM |
Application | For General Applications | UPC | 046677281816 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | 1440 - UNIT = 1440 |