SIGNIFY 246678 LAMP FLUOR 86 CRI 48in32W T8 3K 246678
Description
Philips T8 lamps are energy-efficient lighting solutions. T8 Recessed Double Contact - 32 Watt - Life: 18000 hrs - 800 SERIES - Medium Bipin Featuring ALTO II Technology - TL 830 - 3000K - Bulb: T8 Linear - Base: G13 - Package Qty:25 - Length(in):48 - Life (3hr Cycle):24000 - Life (12hr Cycle):30000 - Initial Lumens: 2850 - Design Lumens: 2710 - CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO II™ |
Item Name | T8 Fluorescent Lamp | Type | Energy Saving |
Bulb Base Group | Bi-Pin | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2850 lm | Color Temperature | 3000 K |
Average Life | 18000 hr, 24000 hr, 30000 hr | Color Rendering Index (CRI) | 85 |
Maximum Overall Length | 1219.2 mm | Standards | Meets NEMA Standard LSD 26 |
Application | General | UPC | 046677246679 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 1350 - SKID - 1350 |