![phif32t8tl835alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/247315426.jpg?preset=medium)
SIGNIFY 246702 LAMP FLUOR 32W T8 48in35K 246702
Specifications
Brand Name | Philips Lighting | Item Name | T8 Fluorescent Lamp |
Type | Double-End, Linear | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | F32T8/TL835/ALTO |
Bulb Shape | T8 | Bulb Base | Medium |
Wattage | 32 W | Lumens | 2950 lm |
Color Temperature | 3500 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 85 | Mercury Content | 3.5 mg |
Diameter | 1 in | Maximum Overall Length | 48 in |
Application | For Applications Requiring Maximum Maintained Light Output | UPC | 046677246709 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 1350 - SKID - 1350 |