![phif32t8tl835alto30pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12906129.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 3500K 2850LM T8 G13 Base Standard Lamp with ALTO Technology (30/Pack), White
Description
Philips T8 lamps are energy-efficient lighting solutions.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F32T8/TL835/ALTO 30PK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2850 lm | Color Temperature | 3500 K |
Average Life | 20000 hr | Light Color | 835 White |
Color Rendering Index (CRI) | 85 | Diameter | 26 mm |
Maximum Overall Length | 1219.2 mm | Application | General Use |
UPC | 046677281533 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |