![phif32t8tl835plusaltotg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11695286.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 3500K TuffGuard T8 Fluorescent Coated Lamp
Description
Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. F32T8/TL835 ALTO Plus/TG. 32 watt - 48 - T8 - Medium Bi-Pin (G13) Base - 3,500K - 800 Series - ALTO Plus - Silicone Coated.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | TuffGuard |
Bulb Base Group | Bi-Pin | Designation | F32T8/TL835 ALTO Plus/TG |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2950 lm |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 85 |
Maximum Overall Length | 1219.2 mm | Application | General |
UPC | 046677162382 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |