Abbotsford
phif32t8tl835xllatlo

PHILIPS LIGHTING 48 inch 32W 3500K 2800LM Extra Long Life T8 ALTO Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:152033

Description

Philips T8 32W Extra Long Life lamps are environmentally responsible and offer high-quality light output.BENEFITS:• Significantly reduce maintenance and recycling costs by extending the relamping cycle.• Sustainable Lighting solution with ony 1.7mg of mercury per lamp with ALTO II Technology.• Warranty period - 48 months.FEATURES:• Significantly reduce maintenance and recycling costs by extending the relamping cycle.• Up to 67% longer life than an industry standard T8 lamp*• 95% lumen maintenance and reduced lamp-end blackening.• Only 1.7mg of mercury with ALTO II Technology.• Reduced impact on the environment without sacrificing performance

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name T8 Fluorescent Lamp Type Extra Long Life, Linear
Bulb Base Group Bi-Pin Bulb Overall Shape Tubular
Designation F32T8/TL835/XLL/ALTO Bulb Shape T8
Bulb Base G13 Medium Wattage 32 W
Lumens 2950 lm Color Temperature 3500 K
Color Rendering Index (CRI) 85 Maximum Overall Length 1219.2 mm
Application General UPC 046677152031

Packages

1 - UNIT - 1 25 - UNIT - (25)