PHILIPS LIGHTING 209056 32W 139V 5000K Philips T8 900-Series Rapid Start Fluorescent Lamp, White
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F32T8/TL950 1SL 25PK - 32 watt - 48 - T8 - Medium Bi-Pin - (G13) Base - 5,000K - 900 Series.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Type | Fluorescent | Bulb Base Group | Bi-Pin |
Designation | F32T8/TL950 SLV | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2000 lm | Color Temperature | 5000 K |
Average Life | 20000 hr | Light Color | TL950 Bright White |
Color Rendering Index (CRI) | 98 | Start Type | RAPID START |
Diameter | 28 mm | Maximum Overall Length | 1213.6 mm |
Application | General Use | UPC | 046677209056 |
Packages
25 - UNIT - (25) |