
SIGNIFY 479642 4 ft 32W 6500K T8 High CRI Lamp with ALTO II Technology
Description
Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening• 90 color rendering index• Limited warranty period based on usage+Better for the environment:• ALTO II Technology is TCLP compliant*• Only 1.7mg of mercury with ALTO II technology• Reduced impact on the environment withoutsacrificing performance• ALTO II means 50% less mercury than the original ALTO T8 lamps
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO II™ |
Item Name | T8 Linear Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Designation | F32T8/TL965/ALTO 30PK | Bulb Shape | T8 |
Bulb Base | Medium | Wattage | 32 W |
Lumens | 2600 lm | Color Temperature | 6500 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 90 |
Material | Aluminum Base | Mercury Content | 1.7 mg |
Height | 1.000 in | Width | 1.000 in |
Maximum Overall Length | 1219 mm | Application | General Lighting |
UPC | 046677479640 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |