![phif32t8tl930alto30pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985901.jpg?preset=medium)
SIGNIFY 479592 4 ft 32W 3000K T8 High CRI Lamp with ALTO II Technology (30/Pack)
Description
Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening• 90 color rendering index• Limited warranty period based on usage+Better for the environment:• ALTO II Technology is TCLP compliant*• Only 1.7mg of mercury with ALTO II technology• Reduced impact on the environment withoutsacrificing performance• ALTO II means 50% less mercury than the original ALTO T8 lamps
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO II™ |
Item Name | T8 Linear Fluorescent Lamp | Designation | F32T8/TL930/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2775 lm |
Color Temperature | 3000 K | Average Life | 30000 hr Instant Start, 36000 hr Programmed Start |
Light Color | White | Color Rendering Index (CRI) | 90 |
Start Type | Instant/Programmed | Mercury Content | 1.7 mg |
Height | 1.000 in | Width | 1.000 in |
Maximum Overall Length | 48 in | Standards | TCLP Compliant |
Application | For Residential and Commercial Applications | UPC | 046677479596 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |