![phif32t8vea841ewalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698386.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 28W Philips Energy Advantage T8 Value Line Flourescent Lamp, White
Description
Philips energy advantage T8 value line offers high energy savings in an environmentally responsible lamp without sacrificing performance.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Type | Value Energy Advantage | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Rod | Designation | F32T8/VEA841/EW/ALTO 28W |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 28 W | Lumens | 2600 lm |
Color Temperature | 4100 K | Average Life | 7500 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 90 V | Diameter | 26 mm |
Maximum Overall Length | 1219.2 mm | UPC | 046677424190 |
Packages
30 - UNIT - (30) |