![phif40t8tl841alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692224.jpg?preset=medium)
PHILIPS LIGHTING 60-inch 40W 4100K Rapid Start T8 Fluorescent Lamp, White
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F40T8 40W/841 Medium Bi-Pin ALTO 1LP - 25PK. 40 watt - 60 - T8 - Medium Bi-Pin (G13) Base - 4,100K - 800 Series - ALTO
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F40T8/TL841 ALTO 25PK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 40 W |
Lumens | 3775 lm | Color Temperature | 4100 K |
Average Life | 20000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 86 | Voltage Rating | 120 V |
Diameter | 26 mm | Height | 1.000 in |
Width | 59.750 in | Maximum Overall Length | 1524 mm |
Application | General Use | UPC | 046677368470 |
Packages
25 - UNIT - (25) |