Abbotsford
phif40t8tl830alto

60" 40W 3000K Rapid Start T8 Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:368316

Description

F40T8/TL830/ALTO 25PK - Straight T8 Fluorescent Tube Light Bulb - 40 watt - 60 - T8 - Medium Bi-Pin (G13) Base - 3,000K - 800 Series - Color Temperature: 3,000K - Average Lifetime: 20000 hours - Lumens (light output): 3775 - CRI: 86

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name T8 Fluorescent Lamp Type Straight
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Designation F40T8/TL830/ALTO 25PK Bulb Shape T8
Bulb Base G13 Medium Wattage 40 W
Lumens 3775 lm Color Temperature 3000 K
Average Life 20000 hr Color Rendering Index (CRI) 86
Maximum Overall Length 1524 mm Application General
UPC 046677368319

Packages

1 - UNIT - 1 25 - UNIT - (25) 730 - SKID - 730