![phif96t8adv841xewalto51w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12908454.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 51W 4100K Philips Energy Advantage T8 Fluorescent Lamp, White
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance. F96T8 51W ADV841 XEW ALTO 1LP - T8 Linear Fluorescent Tube - 800 Series - Wattage 51 Watt - Base Information: Green Base - Bulb Shape T8 - Bulb Type F96T8 - Base Type: Single Pin [Single Pin Fluorescent] - Color Temperature: 4100 Kelvin - Color Designation Advantage 841 - CRI 82 - Length: 96 Inch. - Life Hours: 30000 - Lumens Initial: 5300 - Lumens Mean: 5000 - Mercury (Hg) Content: 4.4 mg
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Linear Fluorescent Lamp | Bulb Base Group | Single Pin |
Bulb Shape | T8 | Bulb Base | FA8 |
Wattage | 51 W | Lumens | 5300 lm |
Color Temperature | 4100 K | Average Life | 24000 hr |
Light Color | Neutral | Color Rendering Index (CRI) | 84 |
Maximum Overall Length | 2438.4 mm | Application | General |
UPC | 046677232368 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |