96" 59W 3500K T8 ALTO® PLUS Slimline T8 Fluorescent Lamp
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F96T8 59W/735 Single Pin ALTO Plus 1LP - Base: Single Pin [Single Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Lamp Type: T-8 Linear - Lamp Wattage: 59 - Lumen Initial: 5700 - Energy Saving - Color Designation: TL735 - Color Temperature: 3500 K - CRI: 78
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO Plus |
Item Name | T8 Fluorescent Lamp | Type | Energy Saving, Linear |
Bulb Base Group | Single-Pin | Designation | F96T8 59W/735 ALTO |
Bulb Shape | T8 | Bulb Base | Fa8 |
Wattage | 59 W | Lumens | 5700 lm |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 78 |
Maximum Overall Length | 2438.4 mm | Application | General |
UPC | 046677388058 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |