Abbotsford
phif96t8tl841hoplusalto

PHILIPS LIGHTING 96 inch 86W 4100K Philips PLUS T8 High Output Fluorescent Lamp, White

Price $32.43 / EA Eco fees: $0.80
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:236885

Description

Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury. F96T8 86W/841 R17d HO ALTO Plus 1LP - T8 Linear Fluorescent Tube - 800 Series - Wattage 86 Watt - Base Information: Green Base - Bulb Shape T8 - Bulb Type F96T8 - Base Type: R17d [Recessed Double Contact Bay (RDC Bay-Fluorescent)] - Color Temperature: 4100 Kelvin - Color Code: TL841 [CCT of 4100K] - CRI 85 - Length: 96 Inch. - Life Hours: 30000 - Lumens Initial: 8200 - Lumens Mean: 7625 - Mercury (Hg) Content: 4.4 mg - Picogram per Lumen Hour: 24 p/LuHr

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Type High Output Designation F96T8/TL841/HO/PLUS ALTO 25/1
Bulb Shape T8 Bulb Base R17D
Wattage 86 W Lumens 8200 lm
Color Temperature 4100 K Average Life 18000 hr
Light Color TL841 Cool White Color Rendering Index (CRI) 85
Diameter 26 mm Maximum Overall Length 2438.4 mm
Application General Use UPC 046677236885

Packages

25 - UNIT - (25) 1200 - SKID - 1200