PHILIPS LIGHTING 96 inch 59W 4100K ALTO Plus T8 Slimline Fluorescent Lamp, Cool White
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F96T8 59W/841 Single Pin ALTO Plus 1LP. Base Information: Green Base - Bulb: T8 - Color Code: TL841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: TL841 - Color Temperature: 4100 K - Initial lumen: 5900 Lm - Design Mean Lumens: 5490 Lm - Mercury (Hg) Content: 4.4 mg - Picogram per Lumen Hour :33 p/LuHr.
Specifications
Brand Name | Philips Lighting | Sub Brand | Philips |
Item Name | T8 Linear Fluorescent | Type | Linear Fluorescent |
Designation | F96T8/TL841 PLUS ALTO 25/1 | Bulb Shape | T8 |
Bulb Base | FA8 | Wattage | 59 W |
Lumens | 5900 lm | Color Temperature | 4100 K |
Average Life | 15000 hr | Light Color | TL841 Cool White |
Color Rendering Index (CRI) | 85 | Diameter | 25.4 MM |
Maximum Overall Length | 2438.4 mm | Application | General Use |
UPC | 046677236854 |
Packages
25 - UNIT - (25) | 1200 - SKID - 1200 |