![phif96t8tl835](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696596.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 59W 3500K 5900LM T8 ALTO Plus Slimline Fluorescent Lamp
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | Straight |
Bulb Base Group | Single-Pin | Bulb Overall Shape | Tube |
Designation | F96T8/TL835 PLUS ALTO | Bulb Shape | T8 |
Bulb Base | Fa8 | Wattage | 59 W |
Lumens | 5900 lm | Color Temperature | 3500 K |
Average Life | 30000 hr | Color Rendering Index (CRI) | 85 |
Maximum Overall Length | 2438.4 mm | Application | General |
UPC | 046677388010 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) | 730 - SKID - 730 |