PHILIPS LIGHTING 378927 32W 3000K U-Bent Rapid Start T8 Fluorescent Lamp
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. FB32T8/6 TL730 ALTO. U-Bend 6'' Leg Spacing 22.5'' - 32 W - Case Of 20 - Base type: Medium Bi-Pin - Bulb finish: Warm White - Life hours: 20000 - Color temperature Kelvin:3000 K
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | U-Bent | Designation | FB32T8/6 TL730 ALTO |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2650 lm |
Color Temperature | 3000 K | Average Life | 20000 hr |
Color Rendering Index (CRI) | 75 | Bulb Color/Finish | Warm White |
Maximum Overall Length | 569.976 mm | Application | General |
UPC | 046677378929 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |