![phifb32t8tl7416](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692462.jpg?preset=medium)
PHILIPS LIGHTING 378943 32W Philips T8 U-Bent Rapid Start Fluorescent Lamp, White
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. FB32T8/TL741/6 ALTO. Bulb Type: FB32T8 - Color Temperature: 4100 Kelvin - CRI: 75 - Leg Spacing: 6 in. - Life Hours: 24,000 - Lumens (Initial): 2650.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | T8-6/U |
Bulb Base Group | Bi-Pin | Designation | FB32T8/TL741/6 ALTO |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2650 lm |
Color Temperature | 4100 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 75 | Maximum Overall Length | 569.976 mm |
Application | General | UPC | 046677378943 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |