STANDARD PRODUCTS 22.5 inch 32W 3500K 800 Series U-Bent T8 Rapid Start Fluorescent Lamp
Description
Fluorescent lamp. U-bent T8. Rapid starting method. 3500 K colour temperature. White. 2800 initial luminous. 20000 hours average life.
Specifications
Brand Name | Standard Products | Item Name | U-Shaped Linear Fluorescent Lamp |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | U |
Designation | FB32T8/35K/8/U6/RS/G13/STD ESV | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Wattage | 32 W |
Lumens | 2800 lm | Color Temperature | 3500 K |
Light Color | Neutral White | Color Rendering Index (CRI) | 85 |
Dimmable | No | Maximum Overall Length | 572 mm |
UPC | 069549104839 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |