STANDARD PRODUCTS 10484 22.5 inch 32W 4100K 800 Series U-Bent T8 Rapid Start Fluorescent Lamp
Description
Fluorescent lamp. U-bent T8. Rapid starting method. 4100 K colour temperature. White. 2800 initial luminous. 20000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | U-Bent | Designation | FB32T8/41K/8/U6/RS/G13/STD ESV |
Bulb Shape | T8 | Bulb Base | Medium |
Wattage | 32 W | Lumens | 2800 lm |
Color Temperature | 4100 K | Average Life | 20000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 85 |
Start Type | Rapid Start | Diameter | 26 mm |
Maximum Overall Length | 22-1/2 in | UPC | 069549104846 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |