![phi72a19ev120v2pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698037.jpg?preset=medium)
PHILIPS LIGHTING 434431 72W 120V 1490LM A19 Medium Base Halogen Lamp (2/Pack), White
Description
Halogen bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Halogen | Designation | 72A19/EV 120V 12/2 |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 72 W | Lumens | 1490 lm |
Color Temperature | 2900 K | Average Life | 1000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Application | HOUSEHOLD | UPC | 046677434434 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 1440 - UNIT = 1440 |