SATCO LIGHTING S2438 43W 120V 2900K G25 Medium Base Dimmable Halogen Lamp, Warm White
Description
43 watt; Halogen; G25; White; 1000 Average rated Hours; 750 Lumens; Medium base; 120 volts.FEATURES:• Bright, Crisp Light• Decorative Shape• Uniform light output• Dimmable
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Halogen Lamp | Type | Globe |
Designation | 43G25/HAL/WH/120V | Bulb Shape | G25 |
Bulb Base | E26 Medium | Wattage | 43 W |
Lumens | 750 lm | Color Temperature | 2900 K |
Average Life | 1000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 100 | Voltage Rating | 120 V |
Dimmable | Yes | Diameter | 3-5/32 in |
Maximum Overall Length | 4-3/8 in | Standards | RoHS Compliant |
UPC | 045923024382 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 72 - SKID - 72 |