EMERGI-LITE 580.0072-E 6V 5W MR16 Replacement Lamp
Description
Replacement lamp of 2 pin MR16 lamp.
Specifications
Brand Name | ABB | Item Name | Halogen Replacement Lamp |
Bulb Shape | MR16 | Wattage | 6 W |
Beam Angle | 36° | Voltage Rating | 6 V |
UPC | 782683158857 |
Packages
1 - UNIT - 1 |