STANDARD PRODUCTS 30460 50W 12V 3050K EYE MR16 GX5.3 Base Covered Glass Flood Halogen Lamp, Clear
Description
EYE’s MR16 10 000 hour lamps with a special dichroic coating provide extra long life while delivering consistent light and brightness. The durable dichroic coating protects heat sensitive objects. Its accurate optical design delivers light exactly where it is directed.Consistency in colour and brightness means the lamp bathes displays in uniform light for maximum effect. With these lamps there are lower maintenance costs and fewer disruptions in high traffic and hard to reach areas.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Flood |
Designation | 50MR16/CG/FL/10M EXN EYE | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Wattage | 50 W |
Color Temperature | 3050 K | Average Life | 1000 hr |
DLC | N | Beam Angle | 36° |
Center Beam Candle Power | 1650 cd | Voltage Rating | 12 V |
ANSI Code | EXN | Material | Aluminum Plated Glass |
Diameter | 50.7 mm | Maximum Overall Length | 45 mm |
UPC | 069549304604 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |