STANDARD PRODUCTS 12122 360W 82V Standard™ Lamp Projector MR16, Oval 2-pin, GY5.3, 3300K
Description
STANDARD® offers an extensive line of Halogen Projection lamps. Browse our E-Catalogue to learn more about our Halogen Projection lamp product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | Dichroic Reflector (Cool Beam) |
Bulb Base Group | 2-Pin | Bulb Shape | MR16 |
Bulb Base | Oval GY5.3 | Wattage | 360 W |
Color Temperature | 3300 K | Average Life | 75 hr |
DLC | N | Voltage Rating | 82 V |
ANSI Code | ENX | Dimmable | No |
UPC | 069549121225 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |