![iwah50mr16flcgbl12vstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139389515.jpg?preset=medium)
STANDARD PRODUCTS 55032 50W 12V MR16 Covered Glass Flood Coloured Back Halogen Lamp, Black
Description
HALOGEN MR AND ES LAMPS MR16 / GX5.3 / 50W / 3050K / 12V / EXN/CG
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | MR16 |
Designation | H50MR16/FL/BLK/CG/3M/GX5.3/12V/STD | Bulb Shape | MR16 |
Bulb Base | GX5.3 | Wattage | 50 W |
Lumens | 850 lm | Color Temperature | 3050 K |
Average Life | 3000 hr | Beam Angle | 38° |
Voltage Rating | 12 V | Bulb Color/Finish | Black |
UPC | 069549050327 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |