![iwah50mr16flcge26120vstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758861.jpg?preset=medium)
STANDARD PRODUCTS 55569 50W 120V MR16 E26 38° Standard Products Medium Screw Covered Glass Flood Halogen Lamp
Description
STANDARD® offers an extensive range of MR and ES lamps in terms of shapes, finishes and colours. Our MR lamps are well suited to a variety of applications that require directional lighting of low to medium intensity, while our ES lamps are perfect for use in decorative fixtures and general lighting.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Flood |
Bulb Overall Shape | R-butt/Reflector Lamp | Designation | H50MR16/FL/CG/2M/E26/120V/STD |
Bulb Shape | MR16 | Bulb Base | E26 Medium |
Wattage | 50 W | Lumens | 420 lm |
Color Temperature | 2800 K | Average Life | 2000 hr |
DLC | N | Beam Angle | 38° |
Center Beam Candle Power | 1100 cd | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Diameter | 51 mm |
Maximum Overall Length | 55 mm | UPC | 069549055698 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |