Abbotsford
iwajm1211ftb

STANDARD PRODUCTS 15407 20W 12V 2950K EYE MR11 Narrow Spot Open Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15407

Description

HALOGEN MR11 20W 12V GZ4 8DEG NARROW SPOT OPEN FTB EYE

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name MR Halogen Lamp Type MR11
Designation 20MR11/NSP FTB EYE Bulb Shape MR11
Bulb Base GZ4 Wattage 20 W
Color Temperature 2950 K Average Life 2000 hr
DLC N Beam Angle
Center Beam Candle Power 4200 cd Voltage Rating 12 V
ANSI Code FTB Material Glass
Dimmable No Maximum Overall Length 38 mm
UPC 069549154070

Packages

1 - UNIT - 1 50 - UNIT - 50