![iwajm1212ftc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759310.jpg?preset=medium)
STANDARD PRODUCTS 15408 20W 12V 2950K EYE MR11 Narrow Flood Open Halogen Lamp
Description
HALOGEN MR AND ES LAMPS MR11 / GZ4 / 20W / 2950K / 12V / FTC
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Narrow Flood |
Designation | 20MR11/NFL FTC EYE | Bulb Shape | MR11 |
Bulb Base | GZ4 | Wattage | 20 W |
Color Temperature | 2950 K | Average Life | 2000 hr |
DLC | N | Beam Angle | 19° |
Center Beam Candle Power | 1450 cd | Voltage Rating | 12 V |
ANSI Code | FTC | Material | Glass Reflector |
Diameter | 35.5 mm | Maximum Overall Length | 37 mm |
UPC | 069549154087 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |