![iwajm1261ftbcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139390960.jpg?preset=medium)
STANDARD PRODUCTS 15479 20W 12V 2950K EYE MR11 Narrow Spot Halogen Lamp with Cover Glass
Description
EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and colour brightness. Features: Crisp white light, Long lasting dichroic coating, Consistent colour and brightness. Applications (low voltage): Track and recessed lighting, Display cases, Offices, Retail stores, Residential, Commercial.
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | MR11 |
Bulb Shape | MR11 | Bulb Base | GZ4 |
Wattage | 20 W | Color Temperature | 2950 K |
Average Life | 2000 hr | Beam Angle | 10° |
Center Beam Candle Power | 3750 cd | Voltage Rating | 12 V |
ANSI Code | FTB | Material | Glass |
Maximum Overall Length | 38 mm | Standards | ANSI Approved |
Application | Track and Recessed Lighting, Display Cases, Offices, Retail Stores, Residential, Commercial | UPC | 069549154797 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |