![iwajm1262ftccg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139389501.jpg?preset=medium)
STANDARD PRODUCTS 15480 20W 12V 2950K EYE MR11 Narrow Flood Halogen Lamp with Cover Glass
Description
HALOGEN MR AND ES LAMPS MR11 / GZ4 / 20W / 2950K / 12V / FTC/CG
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | MR11 |
Bulb Shape | MR11 | Bulb Base | GZ4 |
Wattage | 20 W | Color Temperature | 2950 K |
Average Life | 2000 hr | Beam Angle | 20° |
Center Beam Candle Power | 1360 cd | Voltage Rating | 12 V |
ANSI Code | FTC | Material | Glass |
Diameter | 35.3 mm | Maximum Overall Length | 38 mm |
UPC | 069549154803 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |