![iwajm1362ftfcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319552415.jpg?preset=medium)
STANDARD PRODUCTS 15486 35W 12V 3050K EYE MR11 Narrow Flood Halogen Lamp with Cover Glass
Description
HALOGEN MR AND ES LAMPS MR11 / GZ4 / 35W / 3050K / 12V / FTF/CG
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | MR11 |
Designation | 35MR11/CG/NFL/FTF EYE | Bulb Shape | MR11 |
Bulb Base | GZ4 | Wattage | 35 W |
Color Temperature | 3050 K | Average Life | 3000 hr |
Beam Angle | 20° | Voltage Rating | 12 V |
ANSI Code | FTF | UPC | 069549154865 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |