![iwajr1253babcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759328.jpg?preset=medium)
STANDARD PRODUCTS 30356 20W 12V 2950K MR16 Standard Products Class Flood Halogen Lamp with Cover Glass
Description
EYE’s Open MR16 lamps offer consistent white colour and brightness with a special long lasting dichroic coating to keep the fixture cool, perfect for many applications. Features: Crisp white light. Long life. Long lasting dichroic coating. Precise optical design. Applications: Retail stores. Offices. Landscapes. Display cases. Residential. Track and recessed lighting
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | MR16 |
Bulb Shape | MR16 | Bulb Base | GX5.3 |
Wattage | 20 W | Color Temperature | 2950 K |
Average Life | 4000 hr | Beam Angle | 36° |
Center Beam Candle Power | 500 cd | Voltage Rating | 12 V |
ANSI Code | BAB | Material | Glass |
Diameter | 50.7 mm | Maximum Overall Length | 46 mm |
UPC | 069549303560 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |