![iwajr12v75weyc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139393638.jpg?preset=medium)
75W 12V 3050K MR16 Class Flood Halogen Lamp with Cover Glass
Description
EYE MR16 low voltage, cover glass lamps offer consistent colour and brightness with a special long lasting dichroic reflector. The cover glass offers an additional layer of protection against UV emission. Features: Crisp white light, Long life, Long lasting dichroic coating, Precise optical design. Applications: Display cases, Track and recessed lighting, Restaurants and lounges, Offices, Showrooms, Retail stores, Residential.
Specifications
Brand Name | Standard Products | Item Name | MR16 Halogen Lamp |
Designation | 75MR16/FL/CG/EYC EYE | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Wattage | 75 W |
Color Temperature | 3050 K | Beam Angle | 44° |
Center Beam Candle Power | 2200 cd | Voltage Rating | 12 V |
ANSI Code | EYC | Material | Aluminum Plated Glass |
Dimmable | No | Maximum Overall Length | 46 mm |
UPC | 069549056022 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |