![iwajr12v20wesx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139387641.jpg?preset=medium)
STANDARD PRODUCTS 15327 20W 12V 2950K MR16 Open Halogen Lamp
Description
HALOGEN MR AND ES LAMPS MR16 / GX5.3 / 20W / 2950K / 12V / ESX
Specifications
Brand Name | Eye Lighting | Item Name | Halogen Lamp |
Type | Open | Designation | 20MR16/SP ESX EYE |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 20 W | Color Temperature | 2950 K |
Average Life | 4000 hr | Light Color | Crisp White |
Beam Angle | 12° | Voltage Rating | 12 V |
ANSI Code | ESX | Diameter | 2 in |
Height | 1.81 in | Standards | ANSI Approved |
Application | For Retail Stores, Offices, Landscapes, Display Cases, Residential, Track and Recessed Lighting | UPC | 069549153271 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |