![iwajr1301frb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756665.jpg?preset=medium)
STANDARD PRODUCTS 30359 35W 12V 3050K Standard EYE MR16 Open Narrow Spot Halogen Lamp
Description
HALOGEN MR16 35W 12V GX5.3 12DEG SPOT OPEN FRB EYE
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | MR16 |
Bulb Shape | MR16 | Bulb Base | GX5.3 |
Wattage | 35 W | Color Temperature | 3050 K |
Average Life | 5000 hr | DLC | N |
Beam Angle | 12° | Center Beam Candle Power | 8000 cd |
Voltage Rating | 12 V | ANSI Code | FRB |
Material | Glass | Diameter | 50.7 mm |
Maximum Overall Length | 45 mm | UPC | 069549303591 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |