![iwajr1351frbcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139387133.jpg?preset=medium)
STANDARD PRODUCTS 30360 35W 12V 3050K Standard Products MR16 with Cover Glass Halogen Lamp
Description
HALOGEN MR AND ES LAMPS MR16 / GX5.3 / 35W / 3050K / 12V / FRB/CG
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | MR16 |
Designation | 35MR16CG/SP FRB EYE | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Wattage | 35 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
Beam Angle | 12° | Center Beam Candle Power | 7600 cd |
Voltage Rating | 12 V | ANSI Code | FRB |
Material | Aluminum Plated Glass | Dimmable | No |
Maximum Overall Length | 46 mm | UPC | 069549303607 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |