![iwajr1554exncg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139390992.jpg?preset=medium)
STANDARD PRODUCTS 30141 50W 12V Standard EYE Lamp Halogen MR16 2-PIN Class Covered Glass Flood
Description
EYE MR16 low voltage, cover glass lamps offer consistent colour and brightness with a special long lasting dichroic reflector. The cover glass offers an additional layer of protection against UV emission. Features: Crisp white light, Long life, Long lasting dichroic coating, Precise optical design. Applications: Display cases, Track and recessed lighting, Restaurants and lounges, Offices, Showrooms, Retail stores, Residential.
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | MR16 |
Designation | 50MR16CG/FL EXN EYE | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Wattage | 50 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
Beam Angle | 36° | Center Beam Candle Power | 1600 cd |
Voltage Rating | 12 V | ANSI Code | EXN |
Material | Aluminum Plated Glass | Dimmable | No |
Maximum Overall Length | 46 mm | UPC | 069549301412 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |