![iwajr1551extcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759353.jpg?preset=medium)
STANDARD PRODUCTS 15342 50W 12V Standard EYE Lamp Halogen MR16 2-Pin Class Covered Glass Narrow Spot
Description
HALOGEN MR16 50W 12V GX5.3 12DEG SPOT CG CLEAR EXT/CG EYE
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | MR16 |
Designation | 50MR16CG/SP EXT EYE | Bulb Shape | MR16 |
Bulb Base | GX5.3 | Wattage | 50 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
DLC | N | Beam Angle | 12° |
Center Beam Candle Power | 9800 cd | Voltage Rating | 12 V |
ANSI Code | EXT | Material | Aluminum Plated Glass |
Dimmable | No | Maximum Overall Length | 46 mm |
UPC | 069549153424 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |