![litlmp16exn50bx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901218.jpg?preset=medium)
LITELINE 50W 12V Low Voltage Uncovered Halogen Lamp
Description
An MR16 multi-faceted reflectorized “low profile” low voltage uncovered halogen lamp with 50W GU5.3 and 12V, provides a crisp, white light. For use with fixtures equipped with a cover lens.
Specifications
Brand Name | Liteline | Item Name | MR16 Halogen Lamp |
Type | Low Voltage | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Wattage | 50 W |
Color Temperature | 2950 K | Beam Angle | 35° |
Voltage Rating | 12 V | Material | Glass |
Dimmable | No | Maximum Overall Length | 47.63 mm |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - (100) | 200 - UNIT - (200) |