THOMAS & BETTS. 580.0072L 6W 6V MR16 Replacement Lamp
Description
6W 6V MR16 Replacement Lamp.
Specifications
Brand Name | ABB | Item Name | Halogen Replacement Lamp |
Bulb Shape | MR16 | Wattage | 5 W |
Beam Angle | 36° | Voltage Rating | 6 V |
UPC | 624616104756 |
Packages
1 - UNIT - 1 |