![stah20mr11nspaxg412vftb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757307.jpg?preset=medium)
STANDARD 50894 Generic MR11 MR Halogen Lamp MR11 20 W 12 V, 11°
Description
HALOGEN MR11 20W 12V G4 11DEG NARROW SPOT OPEN FTB STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | MR11 |
Bulb Shape | MR11 | Bulb Base | G4 |
Wattage | 20 W | Lumens | 200 lm |
Color Temperature | 2900 K | Average Life | 2000 hr |
DLC | N | Beam Angle | 11° |
Center Beam Candle Power | 500 cd | Voltage Rating | 12 V |
ANSI Code | BAB | Material | Aluminum Plated Glass |
Diameter | 51 mm | Maximum Overall Length | 45 mm |
UPC | 069549008946 |
Packages
1 - UNIT - 1 |