![phi20mrc16fl36](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689760.jpg?preset=medium)
PHILIPS LIGHTING 378158 20W 12V Philips MRC16 Halogen Flood, Clear
Description
Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs..
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Designation | 20MRC16/FL36 PRO BAB 50PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 20 W | Lumens | 320 lm |
Color Temperature | 3000 K | Average Life | 6000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 36° |
Center Beam Candle Power | 665 cd | Voltage Rating | 12 V |
ANSI Code | BAB | Diameter | 51 mm |
Maximum Overall Length | 46 mm | Application | ACCENT LIGHTING |
UPC | 046677378158 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 50 - UNIT - 50 | 4950 - UNIT = 4950 |