![phi30mrc16ircalunfl24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689818.jpg?preset=medium)
PHILIPS LIGHTING 202614 30W 12V Philips Energy Advantage IRC MR16 Lamp
Description
Lamps, Halogen, Bulb Type: 30MRC16/IRC/ALU/NFL24, Watts: 30, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 2 Inch, Average Rated Life: 5000 Hour, Lumens Initial: 570 Lumens, Beam Spread: 24 Degree, Features: Narrow Flood
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Narrow Flood, Infrared | Designation | 30MRC16/IRC/ALU/NFL24 20PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 30 W | Lumens | 570 lm |
Color Temperature | 3000 K | Average Life | 5000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 24° |
Voltage Rating | 12 V | Material | Aluminum Reflector |
Diameter | 51 mm | Maximum Overall Length | 50.5 mm |
Application | ACCENT LIGHTING | UPC | 046677202613 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 5520 - UNIT = 5520 |