![phi35mrc16ircalunfl24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689814.jpg?preset=medium)
PHILIPS LIGHTING 202671 35W 12V Philips Energy Advantage IRC MR16 Lamp, Clear
Description
Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs..
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Narrow Flood, Infrared | Designation | 35MRC16/IRC/ALU/NFL24 20PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 35 W | Lumens | 730 lm |
Color Temperature | 3000 K | Average Life | 5000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 24° |
Voltage Rating | 12 V | Material | Aluminum Reflector |
Diameter | 51 mm | Maximum Overall Length | 50.5 mm |
Application | ACCENT LIGHTING | UPC | 046677202675 |
Packages
1 - UNIT - 1 |