![phi35mrc16ircalufl36](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689827.jpg?preset=medium)
PHILIPS LIGHTING 202689 35W 12V 3000K Philips Energy Advantage IR MR16 Halogen Lamp
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, Infrared | Designation | 35MRC16/IRC/ALU/FL36 20PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 35 W | Lumens | 300 lm |
Color Temperature | 3000 K | Average Life | 2000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 36° |
Center Beam Candle Power | 2200 cd | Voltage Rating | 12 V |
Material | Aluminum Reflector | Diameter | 51 mm |
Maximum Overall Length | 50.5 mm | Application | DECORATIVE |
UPC | 046677202682 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 5520 - UNIT = 5520 |